WALTER DNMG150612-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115564
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150612-MP3 WPP20G
Rubix:356A1645
Manufacturer :8115564

Documents
Product details : WALTER DNMG150612-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115564
Walter DNMG150612-MP3 turning insert with coating WPP20G. 55° negative rhombic shape suitable for machining steel (also castings).
Technical specifications
Attributes
| Insert Type | dnmg150612-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 15.504 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Usually arrives within 14 working days