References
Sandvik Coromant:CNMG 16 06 12-MR 2220
Rubix:287A2218
Manufacturer :7231343
EAN:7323221713430


Technical specifications
| Insert Type | indexable turning insert |
|---|---|
| Nuance/shade | mr 2220 |
Product details : SANDVIK CNMG 16 06 12-MR 2220 7231343
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert |
|---|---|
| Nuance/shade | mr 2220 |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 212.60 excl. VAT
/ 10 pieces
£ 255.12 incl. VAT
- Usually arrives within 14 working days