WALTER SNMG120404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116102
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG120404-MP3 WPP20G
Rubix:356A2013
Manufacturer :8116102

Documents
Product details : WALTER SNMG120404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116102
Technical specifications
Attributes
| Insert Type | snmg120404-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Usually arrives within 14 working days