WALTER SNMG120408-FP5 WPP10G TURNING INSERTS NEGATIVE 8116077
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG120408-FP5 WPP10G
Rubix:275A7843
Manufacturer :8116077

Documents
Product details : WALTER SNMG120408-FP5 WPP10G TURNING INSERTS NEGATIVE 8116077
Turning insert Walter SNMG120408-FP5 with negative basic form. Tiger·tec® Gold WPP10G coating with FP5 chipbreaker and 0.8 mm radius.
Technical specifications
Attributes
| Insert Type | snmg120408-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days