WALTER SNMG150612-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116135
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG150612-RP5 WPP30G
Rubix:356A2037
Manufacturer :8116135

Technical specifications
| Insert Type | snmg150612-rp5 |
|---|---|
| Nuance/shade | tiger·tec® gold (wpp30g) – cvd ticn + al2o3 (+ tin) |
Documents
Product details : WALTER SNMG150612-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116135
Technical specifications
Attributes
| Insert Type | snmg150612-rp5 |
|---|---|
| Nuance/shade | tiger·tec® gold (wpp30g) – cvd ticn + al2o3 (+ tin) |
| Edge length | 15.875 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- Usually arrives within 14 working days