References
Sandvik Coromant:SCMT 12 04 12-PM 4425
Rubix:319A6942
Manufacturer :7860825
EAN:7323225047937

Product details : SANDVIK SCMT120412-PM4425 COROTURN INVEIO 7860825
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | rotary table |
|---|---|
| Nuance/shade | pm |
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days
