WALTER SNMG190612-RP5 WPP30G TURNING INSERTS NEGATIVE 8116141
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG190612-RP5 WPP30G
Rubix:275A7850
Manufacturer :8116141

Technical specifications
| Insert Type | snmg190612-rp5 |
|---|---|
| Nuance/shade | wpp30g (tiger·tec® gold) |
Documents
Product details : WALTER SNMG190612-RP5 WPP30G TURNING INSERTS NEGATIVE 8116141
Walter negative square turning insert SNMG190612-RP5 with grade Tiger·tec® Gold WPP30G. Designed for turning applications on steel, including interrupted cuts.
Technical specifications
Attributes
| Insert Type | snmg190612-rp5 |
|---|---|
| Nuance/shade | wpp30g (tiger·tec® gold) |
| Edge length | 19.05 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Usually arrives within 14 working days