References
Walter:VNMG160412-MP3 WPP20G
Rubix:262A1102
Manufacturer :8115968

Documents
Product details : INSERT VNMG160412-MP3 WPP20G
Turning insert Walter VNMG160412-MP3, 35° negative rhombic with chipbreaker MP3. Grade Tiger·tec® Gold WPP20G, radius 1.2 mm.
Technical specifications
Attributes
| Insert Type | vnmg160412-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 16.606 mm |
| Thickness | 4.762 mm |
| Radius | 1.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
- Usually arrives within 14 working days