WALTER TNMG160404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115998
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG160404-MP3 WPP20G
Rubix:356A1936
Manufacturer :8115998

Documents
Product details : WALTER TNMG160404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115998
Technical specifications
Attributes
| Insert Type | tnmg160404-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 16.498 mm |
| Thickness | 4.762 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
- Usually arrives within 14 working days