References
Sandvik Coromant:SNMG 12 04 08-QM 4405
Rubix:319A8975
Manufacturer :8322643
EAN:7323227074481


Technical specifications
| Insert Type | negative indexable insert |
|---|---|
| Nuance/shade | ticn+al2o3+tin |
Product details : SANDVIK SNMG120408-QM4405 T-MAX P TURNING INVEIO 8322643
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable insert |
|---|---|
| Nuance/shade | ticn+al2o3+tin |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.90 excl. VAT
/ 10 pieces
£ 164.28 incl. VAT
- Usually arrives within 14 working days