WALTER TNMG160408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116001
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG160408-MP3 WPP20G
Rubix:356A1939
Manufacturer :8116001

Documents
Product details : WALTER TNMG160408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116001
Negative triangular turning insert Walter TNMG160408-MP3 with WPP20G Tiger·tec® Gold coating. Thickness 4.76 mm and radius 0.8 mm.
Technical specifications
Attributes
| Insert Type | tnmg160408-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 16.498 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days