WALTER TNMG330924-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116070
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG330924-RP5 WPP30G
Rubix:356A2004
Manufacturer :8116070

Documents
Product details : WALTER TNMG330924-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116070
Turning insert Walter TNMG330924-RP5 WPP30G (negative triangular 60°).
Technical specifications
Attributes
| Insert Type | tnmg330924-rp5 |
|---|---|
| Nuance/shade | ticn; al2o3; tin |
| Edge length | 32.99 mm |
| Thickness | 9.52 mm |
| Radius | 2.4 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 69.77 excl. VAT
/ Each
£ 83.72 incl. VAT
- Usually arrives within 14 working days