WALTER DNMG110408-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115419
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG110408-FP5 WPP10G
Rubix:356A1633
Manufacturer :8115419

Documents
Product details : WALTER DNMG110408-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115419
Indexable insert Walter DNMG110408-FP5 with grade WPP10G (Tiger·tec® Gold) and negative 55° rhombic geometry. Coating for high wear resistance and stable performance in turning.
Technical specifications
Attributes
| Insert Type | dnmg110408-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 11.63 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days