WALTER WNMG060408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115876
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG060408-MP3 WPP20G
Rubix:356A1828
Manufacturer :8115876

Documents
Product details : WALTER WNMG060408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115876
Turning insert Walter WNMG060408-MP3 in grade Tiger·tec® Gold WPP20G. Negative Trigon 80° geometry with MP3 cutting edge.
Technical specifications
Attributes
| Insert Type | wnmg060408-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 6.52 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
- Usually arrives within 14 working days