References
Sandvik Coromant:SNMG 15 06 16-MR 2220
Rubix:319A2838
Manufacturer :7231426
EAN:7323221714260


Technical specifications
| Insert Type | negative insert (iso snmg) for turning |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK SNMG150616-MR2220 T-MAX P TURNING INVEIO 7231426
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (iso snmg) for turning |
|---|---|
| Nuance/shade | mr |
| Edge length | 14.275 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 212.60 excl. VAT
/ 10 pieces
£ 255.12 incl. VAT
- Usually arrives within 14 working days