WALTER WNMG080404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115878
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG080404-MP3 WPP20G
Rubix:356A1830
Manufacturer :8115878

Documents
Product details : WALTER WNMG080404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115878
Walter Tiger·tec® Gold WPP20G insert for ISO turning with 80° negative trigon geometry and MP3 chipbreaker. Designed for medium-duty machining of long-chip-forming steels with high process reliability.
Technical specifications
Attributes
| Insert Type | wnmg080404-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 8.69 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days