PRAMET NEGATIVE ISO TURNING INSERT WNMG 080412E-RM:T9325


Pramet Turning Wnmg Insert

References
pramet:WNMG 080412E-RM:T9325
rubix:2592431
ean:3603602898579
brand logo
brand logo
Technical specifications
Nuance/shadecvd coated
See all Specifications

Product details : PRAMET NEGATIVE ISO TURNING INSERT WNMG 080412E-RM:T9325


INDEXABLE CUTTING INSERTS FOR TURNING
Double-sided negative turning insert, 80° trigon with inscribed circle diameter of 12.7mm, 4.76mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker RM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for medium to heavy machining of steels and stainless-steels

Technical specifications


Attributes
Nuance/shadecvd coated
Thickness1.2 mm
Show UNSPSC/ECL@SS
£ 90.38 excl. VAT
/ Each
£ 108.46 incl. VAT
  • Usually arrives within 14 working days