WALTER WNMG080404-MU5 WPP20G TURNING INSERTS NEGATIVE 8115913
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG080404-MU5 WPP20G
Rubix:275A7836
Manufacturer :8115913

Documents
Product details : WALTER WNMG080404-MU5 WPP20G TURNING INSERTS NEGATIVE 8115913
Turning inserts Negative 80° trigon inserts WNMG ...-MU5 • Tiger·tec® Gold • WPP20G • r=0.4 mm
Strengths
New chipbreaker with V-shaped structure, for excellent chip control; Arcuate cutting edge, for excellent-quality surfaces in copy turning
Technical specifications
Attributes
| Insert Type | wnmg080404-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days