References
Sandvik Coromant:SCMT 38 09 32-XL 4335
Rubix:317A3660
Manufacturer :7081125
EAN:7323221189136


Technical specifications
| Insert Type | insert coroturn® 107 (scmt 38 09 32-xl) |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK SCMT380932-XL4335 HEAVY TURNING/SPECIAL PURPOSES 7081125
Turning inserts for CoroTurn® 107
Technical specifications
Attributes
| Insert Type | insert coroturn® 107 (scmt 38 09 32-xl) |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 38.1 mm |
| Thickness | 9.525 mm |
| Radius | 3.175 mm |
| Insert Size | 38.1 mm |
Show UNSPSC/ECL@SS
£ 756.00 excl. VAT
/ 5 pieces
£ 907.20 incl. VAT
- Usually arrives within 14 working days