WALTER CNMG120404-MM5 WSM20S TURNING INSERT (NEGATIVE) 7251896
Indexable Insert
See technical informationReferences
Walter:CNMG120404-MM5 WSM20S
Rubix:202A0057
Manufacturer :7251896

Product details : WALTER CNMG120404-MM5 WSM20S TURNING INSERT (NEGATIVE) 7251896
Indexable insert Walter CNMG120404-MM5 in grade WSM20S (TiAlN+Al2O3(Al)) with 80° negative rhombic geometry and R=0,4 mm, s=4,76 mm, d=12,7 mm.
Technical specifications
Attributes
| Insert Type | cnmg120404-mm5 |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Usually arrives within 14 working days