ACE GAS STRUT GS-15-120-AA-V-JE


Industrial Gas Spring GS-15

References
ace:GS-15-120-AA-V-JE
rubix:170A4219
brand logo
brand logo

Product details : ACE GAS STRUT GS-15-120-AA-V-JE


Universal and tailor made: ACE industrial gas push type springs of the NEWTONLINE family offer perfect support of muscle power with forces from 10 N to 13,000 N with body diameter of 8 mm to 70 mm. With their high quality features the NEWTONLINE gas springs form the industry standard. These durable and sealed systems are ready for installation, maintenance-free and filled with pressurised nitrogen gas.
They are supplied filled according to individual customer pressure requirements and maybe adjusted later by use of the inbuilt valve. The free of charge ACE calculation service designs the gas springs with mounting points specifically for the particular application. A variety of additional components makes assembly even easier and allows universal application of the gas springs.

Technical specifications


Attributes
No attributes to display for this product
£ 64.07 excl. VAT
/ Each
£ 76.88 incl. VAT
  • Usually arrives within 14 working days