MECALINE 884620 SHOCK ABSORBER FIXED T2 M14X1.5
Miniature self-adjusting shock absorbers with bump cap
See technical informationSee documentsReferences
Mecaline:884620
Rubix:216A1241
EAN:3660338380013

Documents
Product details : MECALINE 884620 SHOCK ABSORBER FIXED T2 M14X1.5
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
| Threading | m14 |
|---|---|
| Cylinder stroke | 12 mm |
| Max Energy absorbed per cycle | 12 nm |
| Max Energy absorbed/hour | 36000 Nm³/h |
| Max effective mass | 110 kg |
| Max Impact speed | 2 m/s |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- Usually arrives within 14 working days
