Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 1138646 SHOCK ABSORBER DYSR-20-25-Y5
FESTO 1138646 SHOCK ABSORBER DYSR-20-25-Y5
DYSR shock absorber
References
festo:
DYSR-20-25-Y5
rubix:
114A7815
manufacturer :
1138646
ean:
4052568227364
Technical specifications
Threading
m24x1,25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1138646 SHOCK ABSORBER DYSR-20-25-Y5
Shock absorber DYSR-20-25-Y5 Size=20, Stroke=25 mm, Cushioning=adjustable, Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
180
x
70
x
35
mm
Logistic Weight
372,4
g
Threading
m24x1,25
Cylinder stroke
25
mm
Max Impact speed
3
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
375.94
excl. VAT
/
Each
£
451.13
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 548014 SHOCK ABSORBER DYSC-12-12-Y1F
FESTO 8073914 SHOCK ABSORBER DYSS-G8-5-5-Y1F
SMC RJ0805 SHOCK ABSORBER
SMC RBC1411 SHOCK ABSORBER
FESTO 1179840 SHOCK ABSORBER
SMC RJ1006U SHOCK ABSORBER
FESTO 548071 SHOCK ABSORBER DYSW-5-8-Y1F
SMC RBQ3009 SHOCK ABSORBER
SMC NRBC056-045 SHOCK ABSORBER
FESTO 553593 SHOCK ABSORBER DYSC-16-18-Y1F
CAMOZZI SHOCK ABSORBER-SIZE M25X1.5-STROKE 25MM SA-2525
FESTO 191199 SHOCK ABSORBER YSR-10-10-C
MECALINE 884609 SHOCK ABSORBER ADJ M14X1.5
SMC RB-OEM1.0MFB SHOCK ABSORBER
FESTO 158908 SHOCK ABSORBER RETAINER KYP-25