Industrial vacuum cleaner ATTIX
Vacuum | 230 mbar |
---|---|
Power | 2400 W |
Power supply | 230 V |
Powerful and efficient. Two motors to hoover up high density debris. Washable filter cartridge. SilentPower: low noise level. Pre equipped anti-static.
Vacuum | 230 mbar |
---|---|
Power | 2400 W |
Power supply | 230 V |
Tank | 70 l |
Sound level | 67 dBA |
Usually arrives within 14 working days