NILFISK 107412111 ATTIX 33-01 IC 110-120V 50/60HZ GB
Superior and Powerful Dust Extractor
See technical informationSee documentsReferences
Nilfisk:107412111
Rubix:80373393
EAN:5711145302946

Documents
Product details : NILFISK 107412111 ATTIX 33-01 IC 110-120V 50/60HZ GB
The ATTIX 33 series comes with superior suction power, sealed dust system, automatic filter cleaning and several other user benefits - designed to meet the tough requirements in building & construction and other industries. A superior solution for professional customers looking for a robust, safe and reliable machine.
Strengths
InfiniClean™ - Automatic filter cleaning system which minimises performance loss
PTFE long-life filter with non-stick membrane and minimum 99.9% filtration efficiency
Dust class L certification
Unique dual filter solution available with HEPA filtration
30 litre container with steel castors and robust bumper
MultiFit accessory system for the ultimate in task flexibility
Flexible rubber straps, tool box storage and optional trolley handle for convenient storage and transport
Optional motor cooling filter, exhaust air collector and long-life filter bag
PTFE long-life filter with non-stick membrane and minimum 99.9% filtration efficiency
Dust class L certification
Unique dual filter solution available with HEPA filtration
30 litre container with steel castors and robust bumper
MultiFit accessory system for the ultimate in task flexibility
Flexible rubber straps, tool box storage and optional trolley handle for convenient storage and transport
Optional motor cooling filter, exhaust air collector and long-life filter bag
Technical specifications
Attributes
| Vacuum | 230 mbar |
|---|---|
| Power | 1200 W |
| Power supply | 110 V |
| Tank | 30 l |
| Type | superior and powerful dust extractor |
| Sound level | 60 dBA |
| Weight | 14.5 kg |
| Cable length | 7.5 m |
Show UNSPSC/ECL@SS
£ 793.85 excl. VAT
/ Each
£ 952.62 incl. VAT
- Usually arrives within 14 working days
