NILFISK 107400411 WET&DRY VACUUM ATTIX 50-21 PC EC 230V 50HZ EU
Industrial vacuum cleaner ATTIX
See technical informationReferences
Nilfisk:107400411
Rubix:233A7443
EAN:7319519672855
Product details : NILFISK 107400411 WET&DRY VACUUM ATTIX 50-21 PC EC 230V 50HZ EU
If you are using hazardous substances from the dust class M, here you will definitely find the right solution for your cleaning requirements. We have a vacuum cleaner in the dust class M for all requirements and applications. Even with the fully automatic XtremeClean filter cleaning system for daily work with fine dust. The Nilfisk ATTIX 3 is a compact and flexible vacuum cleaner with high performance and mobility. With the Push &Clean filter cleaning system you complete your work faster and the AutoOnOff for electric hand tools (-21 models) is a perfect feature for anyone who works with hand tools. The Nilfisk ATTIX 5 is equipped with a 45 liter container and a switch for electric hand tools (-21,-31 models). Also, this cleaner is also available with the fully automatic XtremeClean filter cleaning system. The filter is automatically cleaned while you are working. The Nilfisk ATTIX 7 gives you features such as a tiltable and detachable 70 litres stainless steel container, a robust steel frame, the fully automatic XtremeClean filter cleaning system and a switch for electric hand tools. Really an industrial cleaner. All models offer you minimized maintenance costs due to the washable PE-membrane filter element and the particular user friendliness. The low noise level ensures a comfortable working environment. The automatic switch for electric hand tools is the perfect choice for anyone that works with it. The cleaner starts and stops automatically if you switch the hand tool on or off. The optional Airbox offers the same option for pneumatic hand tools.
Strengths
Special professional equipment for health.
Applications
Protects the user's health from dangerous class M dust.
Technical specifications
Attributes
| Power | 1400 W |
|---|---|
| Power supply | 230 V |
| Tank | 47 l |
Show UNSPSC/ECL@SS
£ 1,772.67 excl. VAT
/ Each
£ 2,127.20 incl. VAT
- Usually arrives within 14 working days

