References
Milwaukee:4933464029
Rubix:201A9403
Manufacturer :4933464029
EAN:4058546219741



Documents
Product details : MILWAUKEE 4933464029 M18 VACUUM BARE UNIT
Powerful M18 wet/dry vacuum with a maximum air flow of 1300 l/min and 80 mbar. HEPA filter will collect 99.97% of airborne particles down to 0.03 microns for fine dust collection. Container capacity dust/liquid: 9,79/7,5 liters. Internal accessory and hose storage. Easy connection to powertools. Stackable tool box design for added portability and easier storage. On board blower for moving debris away from the work area. Waterproof switch. Flexible hose Ø 40mm. Weight with battery 5,3 kg. Supplied with crevice tool and utility nozzle, without batteries and charger.
Strengths
•Powerful 18 V motor with a maximum air flow of 1300 l/min/ 80 bar provides excellent suction power for both wet and dry clean up applications
HEPA filter will collect 99.97% of airborne particles down to 0.03 microns for fine dust collection
Up to 30 minutes run time with M18 HIGH OUTPUT 5.5 Ah battery pack
Internal accessory and hose storage allows all attachments to be carried with the tool avoiding loss of equipment
DEK 26 compatible allows the vacuum to be easily connected to a powertool
Stackable tool box design for added portability and easier storage
On board blower for moving debris away from the work area
Waterproof switch prevents switch damage over the life time of the tool
Flexible battery system: works with all MILWAUKEE® M18 batteries
HEPA filter will collect 99.97% of airborne particles down to 0.03 microns for fine dust collection
Up to 30 minutes run time with M18 HIGH OUTPUT 5.5 Ah battery pack
Internal accessory and hose storage allows all attachments to be carried with the tool avoiding loss of equipment
DEK 26 compatible allows the vacuum to be easily connected to a powertool
Stackable tool box design for added portability and easier storage
On board blower for moving debris away from the work area
Waterproof switch prevents switch damage over the life time of the tool
Flexible battery system: works with all MILWAUKEE® M18 batteries
Applications
Wet and Dry Clean Up
Technical specifications
Attributes
| Vacuum | 80 mbar |
|---|---|
| Power supply | 18 V |
| Tank | 7.5 l |
| Type | wet/dry vacuum |
| Weight | 5.3 kg |
| Hose length | 470 mm |
| Airflow | 21.7 l/s |
Show UNSPSC/ECL@SS
£ 110.45 excl. VAT
/ Each
£ 132.54 incl. VAT
- Usually arrives within 14 working days
