NILFISK 107405162 VL500 WET AND DRY VACUUM CLEANER 55L 220-240V
Vacuum Cleaner
See technical informationSee documentsReferences
Nilfisk:107405162
Rubix:80866192
EAN:5711145123336

Documents
Product details : NILFISK 107405162 VL500 WET AND DRY VACUUM CLEANER 55L 220-240V
The VL500 series of wet and dry vacuum cleaners is offering performance and reliability that ensure low total cost of ownership and at the same time has features making daily cleaning tasks easier, faster and safer. VL500 is ideally suited for hotels, contract cleaners, education, exhibition and conference centers as well as public buildings, manufacturing and industrial applications. A fail-safe filter design makes operation easy due to the ability to have individual wet and dry filters working simultaneously. Each filter is specific for either a wet or dry application ensuring maximum performance. With the special dual filtration system, Nilfisk VL500 can be used in whatever environment, wet or dry, without the need to change filters. The unique design and features of VL500 is developed in partnership with Nilfisk customers. The VL500 is available in different configurations and various container sizes; 35, 55 and 75 litre.
Strengths
•The dual filtration system allows the machine to clean both wet and dry applications without the need to change filter
Easy changing of filters with a hinged motor head to protect the machine and speed up the process
Easy changing of filters with a hinged motor head to protect the machine and speed up the process
Technical specifications
Attributes
| Power | 2500 W |
|---|---|
| Power supply | 220 V |
| Tank | 55 l |
| Type | vacuum cleaner |
| Weight | 27.5 kg |
| Cable length | 10 m |
| Airflow | 72 l/s |
Show UNSPSC/ECL@SS
£ 715.25 excl. VAT
/ Each
£ 858.30 incl. VAT
- Usually arrives within 14 working days
