KARCHER 1.428-618.0 VACUUM CLEANER NT 48/1 (110V) 14286230
WET AND DRY VACUUM CLEANER NT 48/1
See technical informationReferences
Kärcher:1.428-618.0
Rubix:2591284
Manufacturer :14286180

Product details : KARCHER 1.428-618.0 VACUUM CLEANER NT 48/1 (110V) 14286230
Compact 48 litre wet & dry multi-purpose vacuum, with 110v power supply.
The NT 48/1 is a high-capacity single motor all-purpose vacuum cleaner for picking up large quantities of wet or dry dirt. It is fitted with an automatic cut out facility for when maximum fluid capacity is reached and a drainage hose for the disposal of all liquids in a safe and clean manner.
Technical specifications
Attributes
| Power | 1380 W |
|---|---|
| Power supply | 110 V |
| Tank | 48 l |
| Airflow | 67 l/s |
Show UNSPSC/ECL@SS
£ 495.34 excl. VAT
/ Each
£ 594.41 incl. VAT
- In stock: Next day delivery
