Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Wet and dry vacuum cleaners
DEWALT DCV584L-GB DCV584L 18V/54V XR FLEXVOLT CORDLESS DUST EXTRACTOR
DEWALT DCV584L-GB DCV584L 18V/54V XR FLEXVOLT CORDLESS DUST EXTRACTOR
Wet and dry vacuum cleaners Dewalt
References
dewalt:
DCV584L-GB
rubix:
80363519
Technical specifications
Airflow
15.9
l/s
Power
300
W
Tank
7.5
l
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCV584L-GB DCV584L 18V/54V XR FLEXVOLT CORDLESS DUST EXTRACTOR
Operates on 14.4V/18V and 18/54V XR battery packs & 230V mains supply
High efficiency washable HEPA filter traps 99.97% of dust as fine as 0.3 Microns
On-board hose, cord and accessory storage provides convenient transport and storage
Vacuums Wet or Dry without the need to change the filter
Batteries Not Included and doesn't change the batteries
Technical specifications
Attributes
Airflow
15.9
l/s
Power
300
W
Tank
7.5
l
Weight
4.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.47
excl. VAT
/
Each
£
242.96
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KARCHER NT 70/2 HIGH CAPACITY POWERFUL WET/DRY VACUUM CLEANER
DEWALT DCV517N-XJ 18V XR 1.9L WET AND DRY VACUUM CLEANER
NILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC
NILFISK VACUUM CLEANER 240V 302001529
NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
KARCHER 9.986-054.0 IVR-L40/12-1 LIQUID VACUUM 40LTR 1.2KW
ALTO 107400410 ATEX WET & DRY VACUUM CLEANER ATTIX 40-0M PC TYPE22
MILWAUKEE M18FPOVCL-0 WET/DRY VACUUM
NILFISK 4010500039 S3B L100 230V 100LTR INDUSTRIAL WET/DRY VACUUM BODY
NILFISK 1074066111 AERO 21-01 230V VACUUM
BOSCH 06019C6302 DUST EXTRACTOR
NILFISK 107400411 WET&DRY VACUUM ATTIX 50-21 PC EC 230V 50HZ EU
NILFISK 4010300229 VACUUM CLEANER S3 L50 HC UKP
NILFISK 107405162 VL500 WET AND DRY VACUUM CLEANER 55L 220-240V
KARCHER 1.148-340.0 NT40/1 TACT BS VACUUM CLEANER