Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Wet and dry vacuum cleaners
KARCHER 9.986-054.0 IVR-L40/12-1 LIQUID VACUUM 40LTR 1.2KW
KARCHER 9.986-054.0 IVR-L40/12-1 LIQUID VACUUM 40LTR 1.2KW
Wet and dry vacuum cleaners Kärcher
References
kärcher:
9.986-054.0
rubix:
80866223
manufacturer :
99860540
ean:
4054278029689
Technical specifications
Vacuum
230
mbar
Airflow
59
l/s
Power
1200
W
See all Specifications
Product details
Technical specifications
Product details : KARCHER 9.986-054.0 IVR-L40/12-1 LIQUID VACUUM 40LTR 1.2KW
Technical specifications
Attributes
Vacuum
230
mbar
Airflow
59
l/s
Power
1200
W
Power supply
220
V
Weight
33
kg
Cable length
6
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,427.49
excl. VAT
/
Each
£
2,912.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCV586MN-XJ M CLASS VAC
NILFISK 4010500039 S3B L100 230V 100LTR INDUSTRIAL WET/DRY VACUUM BODY
NILFISK ATTO 107400412 ATTIX 50-21 PC CLEAN ROOM
NILFISK 302002911 ATTIX WET & DRY VACUUM 961-01 L-CLASS 110V
NILFISK ATTIX 30-0H PC 230V H CLASS VACUUM
KARCHER 1.148-340.0 NT40/1 TACT BS VACUUM CLEANER
NILFISK 107400411 WET&DRY VACUUM ATTIX 50-21 PC EC 230V 50HZ EU
BOSCH 06019C6302 DUST EXTRACTOR
NILFISK 302003411 WET&DRY VACUUM ATTIX 50-01 230V 50HZ EU
NILFISK 107406614 ALTO 26-21 230V DRY/ WET VAC
NILFISK AERO21-01PC WET & DRY VACUUM
NILFISK 107400407 ATTIX VACUUM 50-0H PC230V 50HZ EU
KARCHER 1.667-289.0 WET & DRY VACUUM CLEANER NT 75/2 TACT2 ME TC
KARCHER 1.667-292.0 NT75/2 AP ME TC VACUUM 240V STAINLESS STEEL
NILFISK 4010300178 VACUUM CLEANER