NORGREN X3067802 G1/4 5/2 LEVER/SPRING
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3067802
Rubix:113A3439
Manufacturer :X3067802

Documents
Product details : NORGREN X3067802 G1/4 5/2 LEVER/SPRING
5/2-way valve G 1/4 lever
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 965 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 171.84 excl. VAT
/ Each
£ 206.21 incl. VAT
- Usually arrives within 14 working days
