NORGREN X3066502 G1/4 5/2 BLACK PUSH PULL KNOB
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3066502
Rubix:107A4654
Manufacturer :X3066502

Documents
Product details : NORGREN X3066502 G1/4 5/2 BLACK PUSH PULL KNOB
5/2-way valve G1/4 button
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 965 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 153.79 excl. VAT
/ Each
£ 184.55 incl. VAT
- Usually arrives within 14 working days
