Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR25X30X26,5-XL NEEDLE BEARING INNER IR25X30X26,5
INA IR25X30X26,5-XL NEEDLE BEARING INNER IR25X30X26,5
Inner ring
References
ina:
IR25X30X26,5-XL
rubix:
101A5299
manufacturer :
0000216600000
ean:
4012802044027
Technical specifications
Inner diameter
25
mm
Outer diameter
30
mm
Width
26.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR25X30X26,5-XL NEEDLE BEARING INNER IR25X30X26,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
30
mm
Width
26.5
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.91
excl. VAT
/
Each
£
26.29
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product