References
Festo:CPX-FB14
Rubix:109A5069
Manufacturer :526174
EAN:4052568162337

Documents
Product details : FESTO 526174 BUS NODE CPX-FB14
Bus node CPX-FB14 for modular electrical terminal CPX. Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=(* Sub-D plug, for self-assembly, * 5-pin terminal strip, * Sub-D socket, 9-pin, * 2x M12x1, 5-pin), Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Configuration support=EDS file, Parameters configuring=(* - Diagnostic behaviour, * - Failsafe response, * - Forcing of channels, * - Signal setup, * - System parameter)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x40x70 mm |
|---|---|
| Logistic Weight | 199 g |
| Type | bus node for terminal cpx |
Show UNSPSC/ECL@SS
£ 379.27 excl. VAT
/ Each
£ 455.12 incl. VAT
- Delivery usually within ( 10 ) days