References
Festo:CP-E16-M8-Z
Rubix:110A9566
Manufacturer :189670
EAN:4052568150341

Documents
Product details : FESTO 189670 INPUT MODULE CP-E16-M8-Z
Input Module CP-E16-M8-Z With additional power supply for sensors ATEX category Gas=II 3G, Explosion ignition protection type Gas=Ex nA IIC T5 X Gc, ATEX category Dust=II 3D, Explosion ignition protection type Dust=Ex tc IIIC T80°C X Dc IP65, Explosion-proof ambient temperature=-5°C <= Ta <= +50°C
Technical specifications
Attributes
| Logistic Weight | 455 g |
|---|---|
| Type | input module for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 584.84 excl. VAT
/ Each
£ 701.81 incl. VAT
- Delivery date on request
Contact a branch