SANDVIK R390-11 T3 08M-MM 1040 390 INSERT FOR MILLING 5888534


Insert for CoroMill® 390 milling cutter

References
sandvik coromant:R390-11 T3 08M-MM 1040
rubix:80231535
manufacturer :5888534
brand logo
brand logo
Technical specifications
Plate typeR390 - insert size 11mm
Nuance/shade1040
MaterialTungsten carbide

Product details : SANDVIK R390-11 T3 08M-MM 1040 390 INSERT FOR MILLING 5888534


The CoroMill® 390 R390-11 T3 08M-MM 1040 milling cutter insert is a high-precision cutting tool, ideal for demanding milling applications. This insert stands out for its versatility and exceptional quality. Compatible with CoroMill® 390 milling cutters, it enables efficient chip evacuation, guaranteeing precise and reliable results in a wide variety of milling operations.

Features:
This cutting insert offers outstanding performance thanks to its High Carbon (HC) substrate and TiAlN PVD coating, which increase its resistance to wear and heat. Its rectangular design and 90° main angle of attack enable precise work and excellent stability during machining. It also features two cutting edges for consistent, uniform performance. Ideal for applications with cutting depths of up to 10 mm, this insert guarantees high precision thanks to its rigorously controlled tolerances. The PM classification guarantees optimum compatibility with medium-hard metal materials, and the MM4 chipbreaker geometry ensures efficient chip evacuation during machining operations.

Specifications:
- Mounting hole diameter: 2.8 mm
- Insert width: 6.8 mm
- Effective cutting edge length: 10 mm
- Maximum cutting depth: 10 mm
- Planishing edge length: 1.2 mm
- Beak radius: 0.8 mm
- Main rake angle: 90°
- Bevel width of cutting face: 0.12 mm
- Bevel angle of cutting face: 5°
- Cutting angle of insert: 25°
- Direction (hand): straight
- Insert thickness: 3.59 mm

Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.

Strengths

- HC substrate and TiAlN PVD coating for increased wear and heat resistance;
- 90° design for optimum stability and precise results;
- Two cutting edges for long-lasting, consistent performance;
- Strictly controlled tolerances guarantee consistent precision;
- Compatibility with CoroMill® 390 cutter, ensuring versatility in a variety of applications.

Technical specifications


Attributes
Plate typeR390 - insert size 11mm
Nuance/shade1040
MaterialTungsten carbide
Show UNSPSC/ECL@SS
£ 13.37 excl. VAT
/ Each
£ 16.04 incl. VAT
  • Usually arrives within 14 working days