References
Sandvik Coromant:N123H2-0400-0001-CF 1125
Rubix:169A9874
Manufacturer :5736236


Technical specifications
| Insert Type | corocut® 1-2 parting insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | cf1125 |
Product details : SANDVIK N123H2-0400-0001-CF 1125 1-2 INSERT FOR PARTING 5736236 PK10
CoroCut® 1-2 Cutting Insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 parting insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | cf1125 |
| Radius | 0.15 mm |
| Cutting depth | 23.3 mm |
Show UNSPSC/ECL@SS
£ 3,961.10 excl. VAT
/ 10 pieces
£ 4,753.32 incl. VAT
- Usually arrives within 14 working days