References
Sandvik Coromant:C2I-E2R-0200-0502-CM1145
Rubix:318A8994
Manufacturer :8194225
EAN:7323226540376


Technical specifications
| Insert Type | corocut® 2 wpl grooving |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK C2I-E2R-0200-0502-CM1145 COROCUT 8194225
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 wpl grooving |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 158.90 excl. VAT
/ 5 pieces
£ 190.68 incl. VAT
- Usually arrives within 14 working days