• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
TUNGALOY CCMT09T304-CM T515 INSERT 6739798

TUNGALOY CCMT09T304-CM T515 INSERT 6739798

Insert

See technical information
References
Tungaloy:CCMT09T304-CM T515
Rubix:231A5175
Manufacturer :6739798
brand logo
brand logo
brand logo
brand logo

Product details : TUNGALOY CCMT09T304-CM T515 INSERT 6739798


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB CNMG120412-GM MP7035 INSERT TURNING COATED NEG 90031978MITSUBCARB TNMA160408 HTI05TMITSUBCARB NP-DNGA150612GH2 BC8130 INSERT TURNING CBN 90043546SANDVIK DNMG150608-XMGC30 T-MAX P TURNING 6136044SANDVIK SCMT09T308-UR4425 COROTURN INVEIO 7860882PRAMET DCGT 11T302E-SF3:H07 7168562SANDVIK DNMX 11 04 08-WF 1525 5733134KENNAMETAL WNMG080412RP KCP10 ANSI/ISO TURNING INSERT WN.. 3749296MITSUBCARB CNMG120416-GJ VP10RT INSERT TURNING COATED NEG 90009488WALTER WNMG080404-NM4 WSM30 TURNING INSERTS (NEGATIVE) 5357523SANDVIK TCGX 06 T1 04L-WK 1515 INSERT 5751870SANDVIK DNMG 15 04 04-MF 1125 5734179MITSUBCARB NP-DCGW11T304TH2 BC8130 INSERT TURNING POSITIVE 90043513MITSUBCARB DNMG150412-LM MC7025 INSERT TURNING COATED NEG 90031569SANDVIK CNMG 19 06 16-SM S205 P INSERT FOR TURNING 8003596
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap