PRAMET X61 0602-100 R:G8330 7721600


Insert

References
pramet:X61 0602-100 R:G8330
rubix:376A7706
manufacturer :7721600
brand logo
brand logo
Technical specifications
Plate typeG8330
Nuance/shadex61
See all Specifications

Product details : PRAMET X61 0602-100 R:G8330 7721600


Double ended circlip grooving insert, with a 1.05mm cutting width, a cutting width tolerance of ± 0.03mm and rounded cutting edges with facet, grade G8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and M20-M35 for machining of steel and stainless-steel in combination with PRAMET P61.SFR, P61.GFR and GL6-S.. B parting and grooving tools

Technical specifications


Attributes
Plate typeG8330
Nuance/shadex61
Cutting depth0.8 mm
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
  • Usually arrives within 14 working days