References
Sandvik Coromant:CNMG 16 06 08-MR 4415
Rubix:319A1368
Manufacturer :8021120
EAN:7323225795531


Technical specifications
| Insert Type | turning insert (cnmg), t-max® p |
|---|---|
| Nuance/shade | 4415 (iso p) — t-max® p |
Product details : SANDVIK CNMG160608-MR4415 T-MAX P TURNING INVEIO 8021120
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg), t-max® p |
|---|---|
| Nuance/shade | 4415 (iso p) — t-max® p |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days