References
Sandvik Coromant:DPMT 11 T3 04-PM 4425
Rubix:259A9014
Manufacturer :8019504
EAN:7323225783934

Product details : SANDVIK DPMT 11 T3 04-PM 4425 111 INSERT FOR TURNING 8019504
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 55° (dpmt) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 143.40 excl. VAT
/ 10 pieces
£ 172.08 incl. VAT
- Usually arrives within 14 working days
