References
Sandvik Coromant:RPGX120700T01020 6220
Rubix:318A1098
Manufacturer :7348107
EAN:7323222112416

Product details : SANDVIK RPGX120700T010206220 CERAMIC INSERT 7348107
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6220 |
|---|---|
| Insert Type | positive t-max turning insert (rpgx), circular shape |
| Thickness | 7.9375 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 565.60 excl. VAT
/ 10 pieces
£ 678.72 incl. VAT
- Usually arrives within 14 working days
