References
Sandvik Coromant:N123H1-0400-RO S205
Rubix:318A8202
Manufacturer :8003649
EAN:7323225713252


Technical specifications
| Insert Type | corocut® 1-2 indexable insert for profiling |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | s205 |
Product details : SANDVIK N123H1-0400-ROS205 COROCUT 8003649
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 indexable insert for profiling |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | s205 |
| Radius | 2 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 346.60 excl. VAT
/ 10 pieces
£ 415.92 incl. VAT
- Usually arrives within 14 working days