References
Sandvik Coromant:N123F1-0300-RO S205
Rubix:319A0547
Manufacturer :8003648
EAN:7323225713245


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | s205 |
Product details : SANDVIK N123F1-0300-ROS205 COROCUT 8003648
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | s205 |
| Radius | 1.5 mm |
| Cutting depth | 1.3 mm |
Show UNSPSC/ECL@SS
£ 303.30 excl. VAT
/ 10 pieces
£ 363.96 incl. VAT
- Usually arrives within 14 working days