References
Sandvik Coromant:DNMG 11 04 12-MF 4415
Rubix:319A7931
Manufacturer :8021255
EAN:7323225796163

Product details : SANDVIK DNMG110412-MF4415 T-MAX P TURNING INVEIO 8021255
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ 10 pieces
£ 173.16 incl. VAT
- Usually arrives within 14 working days
