References
Sandvik Coromant:DCMT 07 02 02-PF 4425
Rubix:258A1507
Manufacturer :7861036
EAN:7323225049931

Product details : SANDVIK DCMT 07 02 02-PF 4425 INSERT FOR TURNING 7861036
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | type d (diamond 55°) – coroturn® 107 (turning insert) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days
