References
Sandvik Coromant:3-80-101108-8-M5 4425
Rubix:317A9229
Manufacturer :7860946
EAN:7323225049146


Technical specifications
| Insert Type | coroturn® 300 indexable insert (turning insert) |
|---|---|
| Nuance/shade | m5 |
Product details : SANDVIK 3-80-101108-8-M54425 COROTURN TR 300 T-MAX Q-CUT 7860946
CoroTurn® 300 Inserts for Turning
Technical specifications
Attributes
| Insert Type | coroturn® 300 indexable insert (turning insert) |
|---|---|
| Nuance/shade | m5 |
| Edge length | 4 mm |
| Thickness | 11 mm |
| Radius | 0.79 mm |
| Insert Size | 8 mm |
Show UNSPSC/ECL@SS
£ 78.20 excl. VAT
/ 2 pieces
£ 93.84 incl. VAT
- Usually arrives within 14 working days