References
Sandvik Coromant:CNMG 12 04 08-WL 4415
Rubix:319A6660
Manufacturer :7859150
EAN:7323225036917


Technical specifications
| Insert Type | cnmg turning insert (c-style / rhombic 80°), t-max® p |
|---|---|
| Nuance/shade | wl |
Product details : SANDVIK CNMG120408-WL4415 T-MAX P TURNING INVEIO 7859150
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg turning insert (c-style / rhombic 80°), t-max® p |
|---|---|
| Nuance/shade | wl |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days